Intended Household: | 3-4 Person |
---|---|
Application: | Plumbing |
Fuel Type: | Propane |
Capacity (Gallons): | 75 |
BTU Input: | 100000 |
Efficiency: | 96% |
Vent Size: | 2" |
Vent Type: | Power Vent PVC |
Gas Connection: | 1/2" |
Water Connection Location: | Top |
Water Connection: | 1" |
1st Hour Delivery (Gallons): | 164 |
Recovery 90°F Rise: | 129 GPH |
Depth (Inches): | 27-3/4" |
Height (Inches): | 64.75" |
Width (Inches): | 27-3/4" |
Weight (lbs): | 382 lbs |
Diameter (Inches): | 27-3/4" |
Voltage: | 120v |
Max Pressure (PSI): | 150 |
Max Altitude (Feet): | 10100 |
Max Pressure: | 14" W.C. |
Min Pressure (W.C.): | 8" W.C. |
Warranty: | 6 Year Tank/6 Year Parts Limited |
Energy Star Rated: | Yes |