50 Gallon ProLine Residential Electric Water Heater - Tall Model

Brand:
AO Smith
SKU:
PNT-50
Rating:
(5)
Q&A:
(1)
50 Gallon ProLine Residential Electric Water Heater - Tall Model
Hover image to zoom
$909.99 each
In Stock
In Stock
Get 6 Tue, Jan 31 - Thu, Feb 2
More Available
Lift Gate
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Fuel Type icon
Electric
Warranty icon
10 Year Tank/6 Year Parts Limited Warranty
Capacity (Gallons) icon
50 Gallons
Height (Inches) icon
60.5" Height
Energy Star Rated icon
No
Diameter (Inches) icon
20-1/2" Diameter
Description
Note: ProMax name is now ProLine.

The ProLine® Standard Electric water heater is the reliable choice when you are looking to maximize your hot water output and is designed with environmentally-friendly insulation to reduce standby heat loss.

With a 50-gallon tank delivering 4,500 watts, the PNT-50 delivers a first hour rating of 69 gallons at an Energy Factor of 0.95. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 10-year limited tank warranty.


Enhanced Heating Elements:
  • Dual 4500 watt elements for fast recovery and reliable operation.
  • Incoloy stainless steel lower element lasts longer than a standard copper element.

Dynaclean Diffuser Dip Tube
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from longlasting PEX cross-linked polymer.

High Energy Factors
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Energy Factor that maximizes savings on operating costs.

Coregard Anode Rod
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.

Blue Diamond Glass Coating
  • Provides superior corrosion resistance compared to industry standard glass lining.

Enhanced Flow Brass Drain Valve
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve.
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance.
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off.

Code Compliance
  • Meets UBC, CEC and HUD National Codes.
  • Meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Complies with the Federal Energy Conservation Standards effective April 16, 2015, in accordance with the Energy Policy and Conservation Act (EPCA), as amended.

Approved for Manufactured Housing
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing.

10 Year Limited Tank and Parts Warranty
Specs
Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

50

Fuel Type:

Electric

Voltage:

240v

Max Input (KW):

6

Diameter (Inches):

20-1/2"

Height (Inches):

60.5"

Weight (lbs):

125 lbs

1st Hour Delivery (Gallons):

73

Energy Factor:

0.95

Recovery 90°F Rise:

21 GPH

Wattage:

4500

Energy Star Rated:

No

Warranty:

10 Year Tank/6 Year Parts Limited

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy