Pros, Join Our TradeMaster Program!
Description
Note: Image may not be exact representation of item.

Overview

Acudor duct access doors for sheet metal duct are designed to provide convenient, economical access to duct components. The insulated door panel, along with the gasketing between the door and frame, assures a tight seal without obstruction in the air system. Acudor duct access doors are available in either hinged (HD-5070) or double cam (CD-5080) construction.

Features
  • Assures a tight seal without obstruction in the air system
  • Designed for use in LOW to medium pressure up to 3" static W.G.
  • 5/8" notched knock over tabs on the inside of the frame provide for easy installation
Read more
Manuals (2)
Specs
Material:
Stainless Steel
Size:
10" x 10"
Wall Opening (Inches):
8-3/4"
8-3/4" x 8-3/4"
Number of Latches:
2
Latch:
Self tightening hand operated cam latch
Type:
No Hinge
Door:
24 gauge galvanized steel Double panel
Frame:
24 gauge galvanized steel w/ 5/8" notched knock over tabs
Gasketing:
1/8" thick x 1/2" wide closed cell neoprene gasketing b/t door & frame
Insulation:
Door panel filled with 2" fiberglass insulation (7.7 R factor) compressed into 1"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.