Pros, Join Our TradeMaster Program!
Description
Note: This model comes with an Allen Head Cam Latch

Application
  • Designed specifically for installation in drywall walls and ceilings after the drywall has been installed
Product Features
  • Formed door panel with flanges on four sides
  • Unique concealed hinge, door flange is a perforated taping bead with pre-punched holes
Read more
Manuals (2)
Specs
Size:
14" X 14"
Wall Opening (Inches):
14-3/8" x 14-3/8"
Material:
Steel
Type:
Drywall
Number of Latches:
1
Latch:
Allen Head Cam Latch
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

13 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.