Pros, Join Our TradeMaster Program!
Description
Under-deck clamps are recommended to provide a secure, long lasting installation of the roof drain on all but poured-in-place installations. Roof drains must be firmly secured to the roof with an under-deck clamp, otherwise, due to snow loads, rain loads and regular expansion and contraction, the drain will work in and out of the roofing, causing roofing membranes to flex and fail.

Features:
  • Constructed of premium heavy gauge aluminum 1" wide x 18" long x 4.7mm thick
  • Designed for 4" New Construction drains
  • Tested to withstand over 300 lb. pull test
  • Complete with set of 2 Allen key bolts and nuts
  • Strong, easy to install and fits all Platinum drains and most others
Hide Description
Manuals (2)
Specs
Product Type:

Clamp

Material:

Aluminum

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.