Pros, Join Our TradeMaster Program!
Description
Note: Main Image depicts 6" x 6" model.

The Acudor UF-5500 is a universal flush access door for walls and ceilings, designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety and an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength and rigidity. Fabricated from galvanized steel and coated with a white baked on polyester powder paint, this door will perform well in high corrosive and exterior applications.

Features:
  • Drawn flanged door panel with rounded corners
  • Concealed hinge and welds
  • Galvanized steel material with white baked on polyester powder coat
  • Material: 16” x 16” and smaller = 20 gauge galvanized steel door & frame. Over 16” x 16” = 18 gauge galvanized steel door & frame
  • Door: Flush To Frame- Drawn flanged door panel with rounded corners
  • Door Frame: Drawn one piece trim flange and mounting frame
  • Hinge: Concealed
  • Standard Latch: Screwdriver operated cam latch
  • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish:  White baked on polyester powder coat
Read more
Manuals (2)
Specs
Size:
18"
Wall Opening (Inches):
18-3/8"
Finish:
White
Material:
Prime Coated Steel
Type:
Walls or Ceilings
Number of Latches:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.