MagnaClean Micro 2
Hover image to zoom

MagnaClean Micro 2

Brand:
Adey
SKU:
FL1-03-02829
Rating:
(1)
Q&A:
(0)
MagnaClean Micro 2
Hover image to zoom
$227.41 each
In Stock
In Stock
Get 3 Wed, Mar 6
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Inlet Size icon
3/4"
Outlet Size icon
3/4"

Description

Compact protection for hydronic heating systems
  • Ideal for 3/4" copper and 3/4" NPT iron pipework
  • Smallest servicing height in the industry – 1" clearance above and below
  • Compact profile for tight spaces
  • Rapid in-line installation
  • Ideal for baseboard and smaller installations (apartment units, family residences, etc.)
  • Integral flow-diverters ensure 360° distribution for uniform flow around magnets, maximizing sludge capture
  • Powerful permanent magnet
  • Captures non-magnetic debris
  • Quick-release trigger and rapid-fit connectors for servicing and re-installation in seconds
  • Rotating filter connections allow customizable installation options
  • Low-profile drain valve and built-in air vent for easier maintenance
  • Bi-directional flow – either port can be designated as entry port
  • Easy dosing of ADEY® treatment products via canister
  • Full-flow valves for minimal pressure drop

Specifications:

Canister and Lid
  • Material: Glass reinforced nylon
  • Volume: 0.06 gallons
  • Thread: Pressure thread
  • Flow configuration: Bi-directional – either port can be inlet
  • Main lid seal: EPDM

Magnet
  • Housing: Stainless steel
  • Length: 3-27/32"
  • Diameter: 3/4"

Bleed Valve
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: Metric M6
  • Seals: EPDM

Drain port
  • Drain plug material: Nickel plated brass
  • Drain plug thread: Metric M8
  • Seals: EPDM

Triple seal valves
  • Body material: Nickel plated brass
  • Seals material: Long life PTFE ball seals
  • O ring material: EPDM 70 seals x 3
  • Valve inlet/outlet: 3/4" compression
  • Valve inlet/outlet (with adapters): 3/4" NPT female
  • Valve to canister: EPDM

Specs

Product Type:

Dirt Eliminator

Inlet Size:

3/4"

Outlet Size:

3/4"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy