TM_Acquisition-S
Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)
Hover image to zoom

Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)

Brand:
Air Gap
SKU:
AG110-001
Rating:
(0)
Q&A:
(0)
Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)
Hover image to zoom
$23.40 each
Out of Stock
Out of Stock
Get it Mon, Oct 9 - Mon, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Max Flow (GPM) icon
0.5 MAX GPM
Inlet Type icon
1/4" Poly Tubing
Outlet Type icon
3/8" Poly Tubing
Width (Inches) icon
1" Width
Height (Inches) icon
4-1/2" Height
Material icon
ABS

Description

The AG110 series Reverse Osmosis (RO) water filter air gaps are intended for installations with flows of 1/2 gallon/minute. This unit is a gravity flow device and as such must have a drain line feeding directly to a drain without kinks and bends. The RO air gap must be installed per the manufacturer’s instructions and permanently clamped or affixed into the down leg of drain line piping, such that the normal forward stream of water can continue flowing freely through the outlet piping. The inlet port fits 1/4-inch poly tuning and the outlet port fit 3/8" poly tubing.

The RO air gap provides the following advantages: Super strong material to provide secure connection, tested and listed for compliance with applicable plumbing codes to ensure legal installation, easy to install and easy to maintain

Features
  • Easy connection to inlet and outlet
  • 1/4" inlet and 3/8" outlet ports
  • Lab tested at over 1/2 GPM (2 Liters/minute)
  • Optimum suggested usage approximately 1 to 16 oz/minute (30 to 500 milliliters/minute)
  • UPC listed, tested for compliance to IPC and NSF standards

Specs

Product Type:

Air Gap

Max Flow (GPM):

0.5

Inlet Type:

1/4" Poly Tubing

Outlet Type:

3/8" Poly Tubing

Width (Inches):

1"

Height (Inches):

4-1/2"

Application:

Reverse Osmosis

Material:

ABS

Approvals:

UPC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy