Pros, Join Our TradeMaster Program!
Description
The Air King Industrial Grade Floor Fans are ideal for use in offices, stores, garages, warehouses and any other industrial space that needs powerful air circulation.

Features:
  • WATTS (High / Med / Low): 180 / 150 / 125
  • CFM (High / Med / Low): 3190 / 2970 / 2660
  • dB (High / Med / Low): 56 / 49 / 42
  • AMPS (High / Med / Low): 1.5 / 1.3 / 1.0
  • RPM (High / Med / Low): 1500 / 1300 / 1100
  • Motor 9219: 3-speed, 1/6 HP, 120V, 1 phase, totally enclosed, ball bearing, permanently lubricated, permanent split capacitor
  • Controls: Rear mounted rotary switch
  • Power Cord: Black, 10', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are Powder coated steel
  • Compliance: ETL, OSHA
Read more
Manuals (1)
Specs
Product Type:
Ventilation Fan
Mount:
Pedestal Stand
Blade Length:
18"
Max Airflow (CFM):
3190
Min Airflow (CFM):
2660
Speeds:
3
Phase:
1
Horse Power:
1/6
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.