Pros, Join Our TradeMaster Program!
Description
When the goal is to move a large amount of air, the Air King Drum Fans and Tilt Stands are the perfect solution.

Features:
  • Motor: 2-speed, 1/2 HP, 120V, 1 phase, ball bearing, permanently lubricated, permanent split capacitor
  • RPM (High/Low): 1120/805
  • AMPS (High/Low): 6.6/5.7
  • WATTS (High/Low): 725/564
  • dB (High/Low): 78/66
  • Controls: Side mounted switch
  • Power Cord: Black, 10', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are powder coated steel
  • Compliance: ETL, OSHA
Read more
Manuals (2)
Specs
Product Type:
Ventilation Fan
Mount:
Floor
Max Airflow (CFM):
13000
Min Airflow (CFM):
8600
Blade Length:
36"
Speeds:
2
Horse Power:
1/2
Phase:
1
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.