Pros, Join Our TradeMaster Program!
Description
The Industrial Grade Multi Mount Fans can be mounted on walls, ceilings, I-beams and more, making these fans perfect for loading docks, restaurants, plants, health clubs and industrial areas where floor/table space is limited.

  • Mount: Multi Includes Walls Ceilings and I-Beams
  • Motor: 3-speed, 1/25 HP, 120V, 1 phase, open motor, sleeve bearing, permanent split capacitor
  • Controls: Rear mounted pull cord switch
  • Power Cord: Black, 9', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are Powder coated steel
  • Compliance: ETL, OSHA
  • Blade: 12"
  • Dimensions: 15" Length x 12" Width x 15" Height
  • Weight: 11.5
  • Volts: 120
  • CFM (High / Med / Low): 1360 / 1170 / 1010
  • RPM (High / Med / Low): 545 / 1205 / 900
  • AMPS (High / Med / Low): 0.8 /0.6 / 0.5
  • WATTS (High / Med / Low): 85 76 / 64
  • dB (High / Med / Low): 56 / 49/ / 42
Read more
Manuals (2)
Specs
Product Type:
Ventilation Fan
Mount:
Multi
Max Airflow (CFM):
1360
Min Airflow (CFM):
1010
Horse Power:
1/25
Speeds:
3
Phase:
1
Length (Inches):
12"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.