Trade Professional? Apply to become a TradeMaster!
Description
Ideal for gyms, auditoriums, schools, churches and industrial spaces that need powerful air circulation.

  • Mount: Ceiling
  • Motor: 3-speed, 1/6 HP, 120V, 1 phase, totally enclosed, ball bearing, permanently lubricated, permanent split capacitor
  • Controls: Rear mounted pull cord switch
  • Power Cord: 1 Black, 10', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are Powder coated steel
  • Compliance: ETL, OSHA
  • Blade: 20"
  • Dimensions: 26.5" Length x 10.5" Width x 29.5" Height
  • Weight: 23.7
  • Volts: 120
  • CFM (High / Med / Low): 3670 / 3330 / 2940
  • RPM (High / Med / Low): 1500 / 1310 / 1050
  • AMPS (High / Med / Low): 1.6 / 1.3 / 1.1
  • WATTS (High / Med / Low): 184 / 155 / 130
  • dB (High / Med / Low): 62 / 55 / 48
Read more
Manuals (2)
Specs
Product Type:
Ventilation Fan
Mount:
Ceiling Recessed
Blade Length:
20"
Horse Power:
1/6
Speeds:
3
Phase:
1
Max Airflow (CFM):
3670
Min Airflow (CFM):
2940
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.