Pros, Join Our TradeMaster Program!
Description
The ENERGY STAR® qualified Deluxe Quiet Series is cost effective, energy efficient ventilation at low sound levels. The series features an energy efficient fluorescent light with a contoured low profile grill, a moonstone glass lens and a 4 watt night light. The exhaust fan, light and night light can all be wired to operate separately.

Features:
  • ENERGY STAR qualified
  • Can be used to comply with California Title 24 requirements
  • Easily installs using the included adjustable hanging brackets
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • 6" round duct connector with gasketed damper protects against back drafts and seals the duct better than any other damper on the market today
  • Side access panel allows you to wire the fan from inside or outside the housing
  • Exhaust Fan Housing
  • Blower (motor)
  • Damper and Duct Collar
  • Grill
  • Hanger Bars for Mounting
  • Instruction Sheets
Read more
Specs
Product Type:
Ventilation Fan
Duct Size:
6"
Energy Star Rated:
Yes
Air Flow Capacity (CFM):
280
Sone:
2.5
Housing Dimension:
12-7/8"x 12-3/4"x 9-7/8"
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.