Pros, Join Our TradeMaster Program!
Description
The Combination Ceramic Heater Series will instantly make your home a more comfortable place, providing the perfect solution for rooms that are in need of extra warmth.

Features:
  • Bright 100 watt maximum standard bulb with a 7 watt night light and a moonstone glass light lens (bulbs not included)
  • Bright 100 watt maximum standard bulb (bulb not included)
  • Moonstone glass light lens diffuses light throughout the room and will not yellow and become brittle over time
  • Self regulating Ceramic Heating Element provides 1350 watts of safe and effective warmth
  • Easily installs using the included hanger brackets
  • Metal duct connection collar and damper protects against back drafts
  • Available in contractor packs
  • Exhaust Fan Housing
  • Blower (motor), Heater
  • Damper and Duct Collar
  • Grill with Light Lens
  • Hanger Bars for Mounting
  • Instruction Sheets
Read more
Specs
Product Type:
Heater/Fan/Light Combo
Air Flow Capacity (CFM):
70
Energy Star Rated:
No
Sone:
5
Duct Size:
4"
Housing Dimension:
14-1/2"W x 8-3/8"D x 6-1/2"H
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.