Pros, Join Our TradeMaster Program!
Description
The Deluxe Combination Heater Series will instantly make your home a more comfortable place, providing the perfect solution for rooms that are in need of extra warmth. Air King provides the right combination to fit your needs.

Features:
  • Heater/Exhaust/Light/Night Light
  • Bright 100 watt maximum standard bulb with a 7 watt night light and a moonstone glass light lens (bulbs not included). Metal duct connection collar and damper protects against back drafts
  • 1500 watt heater provides over 5000 BTU's of heating power
  • Easily installs using the included hanger brackets
  • Metal duct connection collar and damper protects against back drafts
  • Exhaust Fan Housing
  • Blower (motor), Heater
  • Damper and Duct Collar
  • Grill with Light Lens
  • 2 double toggle switches
  • Hanger Bars for Mounting
  • Instruction Sheets
Read more
Specs
Product Type:
Ventilation Fan
Duct Size:
4"
Energy Star Rated:
No
Air Flow Capacity (CFM):
70
Sone:
3.5
Housing Dimension:
14-1/2"W x 8-3/8"D x 6-1/2"H
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.