Pros, Join Our TradeMaster Program!
Description
The Advantage Series features a compact and economical solution for ventilation needs with a stylish low profile grill that almost disappears into the ceiling. Slim 3.75" housing with a 3" duct outlet allows the fan to be mounted into wall applications while a plastic damper protects against back drafts.

Features:
  • Bathrooms up to 45 sq. ft. or Other rooms up to 60 sq. ft.
  • Quiet sound rating of only 3.0 sones
  • Easily installs using the double thick keyhole mounting tabs
  • 3" plastic damper protects against back drafts and ensures quiet operation
  • Low profile grill almost disappears into the ceiling
  • Wago wall nuts provide a quick and easy wiring connection
  • Meets the Made in America requirements of the American Recovery and Reinvestment Act (ARRA) as a manufactured good
Read more
Manuals (3)
Specs
Product Type:
Ventilation Fan
Duct Size:
3"
Air Flow Capacity (CFM):
50
Sone:
3
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.