COVID-19 Landing Page
Description
The Advantage Exhaust Fan Series with light features a stylish grill design that fits in with almost any decor. The high impact polycarbonate lens allows for easy relamping and the fan and light can be wired to operate separately.

Features:
  • Bathrooms up to 65 sq. ft. or Other rooms up to 85 sq. ft.
  • Bright 100 watt maximum standard bulb (bulb not included)
  • Easily installs using the included adjustable hanging brackets
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • 4" Plastic damper protects against back drafts and ensures quiet operation
  • Available in contractor packs (4 housing and 4 mbg's)
Read more
Manuals (3)
Specs
Product Type:
Ventilation Fan w/ Light
Duct Size:
4"
Air Flow Capacity (CFM):
70
Sone:
4
Lighting:
100W
Housing Dimension:
7-3/8" x 7-5/8" x 5-7/8"
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.