Pros, Join Our TradeMaster Program!
Description
The Quiet Series provides cost effective, energy efficient ventilation at low sound levels and features a contoured grill that almost disappears into the ceiling. At the highest point the grill projects only 1/2" down from the ceiling. The electronically balanced centrifugal blower wheel assures maximum ventilation with minimum sound.

Excellent ASHRAE 62.2 Ventilation Solution, motors suitable for continuous operation and the low sound levels make them excellent for this application. Local Exhaust, Air King recommends utilizing a Quiet Series Exhaust Fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
  • Effective Ventilation: Bathrooms up to 75 sq. ft. or Other rooms up to 85 sq. ft.
  • ENERGY STAR qualified
  • Perfect ventilation solution for Weatherization Assistance Program
  • Can be used to comply with California Title 24 requirements
  • Easily installs using the included adjustable hanging brackets
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • Plastic damper protects against back drafts and ensures quiet operation
  • Available in contractor packs (4 housing and 4 mbg's)
  • Exhaust Fan Housing
  • Blower (motor)
  • Damper and Duct Collar
  • Grill
  • Hanger Bars for Mounting
  • Instruction Sheets
Read more
Specs
Product Type:
Ventilation Fan
Duct Size:
4"
Air Flow Capacity (CFM):
80
Sone:
2
Housing Dimension:
9-1/8"W x 8-1/2"D x 4-3/4"H
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.