Pros, Join Our TradeMaster Program!
Description
The High Performance Exhaust Fan Series features an unique Snap-In Installation System. The included bracket nails or screws to the ceiling joist allowing the fan housing to "Snap-In". Connect the wiring and the ducting, install the easy fitting grill and you are done. A bath fan installation can now be done in minutes. The durable high impact plastic housing ensures quiet operation and maximum performance.

Excellent ASHRAE 62.2 Ventilation Solution: Motors suitable for continuous operation and the low sound levels make them excellent for this application.

Local Exhaust: Air King recommends utilizing a High Performance Exhaust Fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
  • 90 CFM at 2.5 sones
  • For bathrooms up to 90 sq. ft. For other rooms up to 115 sq. ft.
  • Easily installs using the included Snap-In Mounting System
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • 4" round duct collar with a plastic damper protects against back drafts and ensures quiet operation
  • Available in contractor packs (4 housing and 4 mbg's)
Read more
Manuals (3)
Specs
Product Type:
Ventilation Fan
Duct Size:
4"
Air Flow Capacity (CFM):
90
Housing Material:
ABS Plastic
Sone:
2.5
Housing Dimension:
8-1/2" x 9-1/8" x 4-3/4"
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.