Pros, Join Our TradeMaster Program!
Description
The Air King Through the Wall Exhaust Fan Series features an all metal housing that can be installed into walls 4" to 9" thick and vents directly to the outside. A perfect fit for exhausting garages.

Features:
  • Effective Ventilation: Bathrooms up to 160 sq. ft. or Other rooms up to 225 sq. ft.
  • Spring loaded aluminum back draft damper prevents drafts from entering back into the room.
  • 8" round diameter housing for maximum air flow
  • Direct to outdoors exhaust design eliminates the need for ducting
Read more
Manuals (3)
Specs
Product Type:
Ventilation Fan
Duct Size:
8"
Air Flow Capacity (CFM):
180
Sone:
6.5
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.