Pros, Join Our TradeMaster Program!
Description
When fire codes need to be met, Air King's Fire Rated Series exhaust fans are the perfect solution for multi family wood frame construction. The Fire Rated Exhaust Fan Series is designed to automatically shut off and seal the duct from the rest of the dwelling once the temperatures of the air passing through the damper exceeds that of fusible link.

Excellent ASHRAE 62.2 Ventilation Solution: Motors suitable for continuous operation and the low sound levels make them excellent for this application.

Local Exhaust: Air King recommends utilizing a quiet Exhaust Fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
  • Effective Ventilation: Bathrooms up to 90 sq. ft. or Other rooms up to 125 sq. ft.
  • Energy Star qualified
  • Can be used to comply with California Title 24 requirements
  • Quiet Operation
  • Three part system that includes a Housing, Motor/Blade/Grill and Damper
  • Easily installs using the double thick keyhole mounting tabs or the included adjustable hanging brackets
  • 4" metal duct collar with back draft damper
  • Low profile and durable, all metal grill with a painted, white finish
  • Fire rated to automatically shut off when the temperature exceeds that of the fusable link
Read more
Specs
Product Type:
Ventilation Fan
Energy Star Rated:
Yes
Duct Size:
4"
Air Flow Capacity (CFM):
100
Sone:
1.5
Housing Material:
Galvanized Steel
Housing Dimension:
10-3/4" x 9-1/4" x 7-7/8"
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.