MVAW Ceiling Diffuser w/ Antique White Grille (8" x 8")
Hover image to zoom
MVAW Ceiling Diffuser w/ Antique White Grille (8" x 8")
Hover image to zoom
$52.37 each
In Stock
In Stock
Get 177 Mon, Mar 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
7", 8", 6"

Description

The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.26

Specs

Product Type:

Ceiling Diffuser

Model:

MV

Type:

Antique

Duct Size:

7"

8"

6"

Wall Opening (Inches):

8" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy