Pros, Join Our TradeMaster Program!
Description
PBH-420-1.5, 20" Bag Vessel with 1-1/2" Inlet/Outlett

PBH Series Bag Housings keep systems on stream longer by reducing bag filter change time. These assemblies offer all the necessary strength without the weight.

Features:
  • Lightweight corrosion-resistant polypropylene construction
  • Single large ACME thread closure ensures quick opening and positive sealing
  • Outstanding chemical compatibility makes housings ideal for use in a variety of low-flow applications
  • Equipped with a black, reinforced polypropylene cap
  • Includes gauge, wrench and .375" drain valve
  • Portable
  • Economically priced
  • Provides uninterrupted flow rates installed as a duplex system
  • Outstanding chemical compatibility
  • Filter bags are available in polypropylene felt, absolute-rated high-efficiency polypropylene and nylon monofiliament mesh - ideal for filtering and straining application from 1-800 microns

Note: Image may not be actual representation of item.
Hide Description
Manuals (1)
Specs
Product Type:

Filter Housing

Type:

Filter Bag

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Connection Type:

NPT

Height:

23-7/8"

Diameter (Inches):

7-1/4"

Housing Color:

Blue

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.