Pros, Join Our TradeMaster Program!
Description
W15-PR, 10" Heavy-Duty Housing with Pressure Relief Button

American Plumber heavy duty housings are available in many sizes and styles. Our housings are manufactured from durable materials with proven performance, including polypropylene and clear Lexan.

Features:
  • Pressure relief button
  • 1- or 1-1/2-inch NPT inlet/outlet
  • 10- and 20-inch lengths
  • Clear or opaque sump
  • Accept large capacity 4-1/2-inch diameter cartridges

Hide Description
Manuals (1)
Specs
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

100

Connection Size:

1-1/2"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Connection Type:

NPT

Height:

13-5/8"

Diameter (Inches):

7-1/4"

Housing Color:

Gray

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.