W2015-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button
152017 W2015-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button

Free Shipping This item ships free
Need replacement parts for this unit?
American Plumber heavy duty housings are available in many sizes and styles. Our housings are manufactured from durable materials with proven performance, including polypropylene and clear Lexan.
Features:
- Pressure relief button
- 1- or 1-1/2-inch NPT inlet/outlet
- 10- and 20-inch lengths
- Clear or opaque sump
- Accept large capacity 4-1/2-inch diameter cartridges
Note: Image may not be actual representation of item.
Product Type: |
Filter Housing |
Application: |
Point of Entry |
Type: |
Whole House Heavy-Duty |
Max Pressure (PSI): |
100 |
Connection Size: |
1-1/2" |
Features: |
Pressure Relief |
Max Water Temp (°F): |
100°F |
Outlet Size: |
1-1/2" |
Inlet Size: |
1-1/2" |
Connection Type: |
NPT |
Height: |
23-3/8" |
Diameter (Inches): |
7-1/4" |
Size: |
20" |
Housing Color: |
Gray |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.