Pros, Join Our TradeMaster Program!
Description
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button

Features:
  • 3/4-inch NPT inlet/outlet
  • Pressure relief button
  • Clear or opaque sump
  • Accepts a wide variety of 2-1/2- to 3-inch diameter cartridges

Hide Description
Manuals (1)
Specs
Product Type:

Filter Housing

Type:

Whole House

Application:

Point of Entry

Type:

Traditional

Max Pressure (PSI):

125

Connection Size:

3/4"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/4"

Diameter (Inches):

5-1/8"

Housing Color:

Clear

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.