1" High-Flow Carbon Block FloPlus System (0.5 Microns)
152094 1" High-Flow Carbon Block FloPlus System (0.5 Microns)

Free Shipping This item ships free
Need replacement parts for this unit?
1" High-Flow Carbon Block FloPlus System (0.5 Microns)
Product Type: |
Filtration System |
Application: |
Point of Entry |
Type: |
Whole House High Flow |
Flow Rate (GPM): |
15 |
Max Pressure (PSI): |
100 |
Micron Rating: |
0.5 |
Replacement Cartridge: |
WFP-10BB |
Max Water Temp (°F): |
100°F |
Inlet Size: |
1" |
Outlet Size: |
1" |
Height: |
13-1/8" |
Diameter (Inches): |
7-1/4" |
Reduction Claim: |
Cryptosporidium parvum Oocysts Sediment Chlorine Taste & Odor (CTO) Giardia Cysts |
Housing Color: |
Gray |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.