Pros, Join Our TradeMaster Program!
Description
#20 Big Blue Sump with 3/8” NPT Drain

Big Blue Filter Housing with drain offers the versatility to meet all of your large-capacity filtration needs, including high-flow and heavy-sediment applications. The extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow rate applications. Sumps are available in both 10" and 20" lengths. The High Flow polypropylene (HFPP) Cap is available in 3/4", 1", or 1-1/2" NPT inlet and outlet ports. All housings come complete with a 3/8" drain valve. The single large ACME thread closure ensures quick opening and positive sealing.

Features:
  • Large capacity housing suitable for high flow applications
  • Available in 10" and 20" lengths
  • Comes complete with 3/8" drain and drain plug
  • Pressure relief/bleed on inlet side of cap
  • Accepts up to 4-1/2" diameter cartridges

Specifications:
  • Housing – Polypropylene
  • Cap – Polypropylene (HFPP)
  • Button Assembly – 300-Series stainless steel, EPDM, and polypropylene
  • O-Ring – Buna-N
  • Ball Valve - PVC/Buna-N Seals
  • Drain Plug - High Density Polypropylene
  • Temperature Rating - 40-100F (4.4-37.8C)
  • Maximum Pressure - 10": 100 psi (6.9 bar) / 20" : 90 psi (6.2 bar)

Note: Image may not be actual representation of item.
Hide Description
Specs
Product Type:

Sump

Model:

Big Blue

Includes:

Drain

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

20"

Housing Color:

Blue

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.