
| Product Type: | Filtration System |
|---|---|
| Application: | Inline |
| Type: | Refrigerator/Ice Maker |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 0.5 |
| Filter Type: | Granular-Activated Carbon Phosphate Crystal |
| Cartridge Life: | 1 Year |
| Service Life: | 1350 Gallons |
| Max Water Temp (°F): | 100°F |
| Inlet Size: | 1/4" |
| Outlet Size: | 1/4" |
| Connection Type: | Quick-Connect |
| Height: | 10" |
| Diameter (Inches): | 2" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Bad Taste & Odor |
| Color: | White |