WPCC, Hexametaphosphate Crystal Fibers Specialty Filter Cartridge
155100-51 WPCC, Hexametaphosphate Crystal Fibers Specialty Filter Cartridge



Free Shipping On orders over $99
Need replacement parts for this unit?
They are effective for treating scale, corrosion and iron problems for up to six months.
This type of treatment is recommended for use with tankless water heaters, regular water heaters, ice machines, coffee and vending machines, food service equipment, water heaters, air conditioning equipment and many other types of water processing equipment.
Features:
- Hexametaphosphate crystals help prevent lime and scale deposits
- Effective for treating corrosion and iron problems
- All FDA-grade materials
- 5 gpm flow rate
Benefits:
- Reduces salts, dissovled minerals, bad taste and odor
- Designed for chlorinated and non-chlorinated water
- Fits any standard clear housing
Product Type: |
Filter Cartridge |
Type: |
Scale Inhibitor |
Application: |
Point of Entry |
Type: |
Specialty |
Flow Rate (GPM): |
5 |
Cartridge Life: |
6 Months |
Max Water Temp (°F): |
100°F |
Filter Type: |
Phosphate Crystal |
Material: |
Hexametaphosphate |
Height: |
9-3/4" |
Diameter (Inches): |
2-5/8" |
Reduction Claim: |
Iron Salt Rust Scale Dissolved Minerals Lime Bad Taste & Odor |
Color: |
White |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.