WRC25HD, Radial Flow Granular-Activated Carbon Heavy-Duty Filter Cartridge (20 Microns)
155141-51 WRC25HD, Radial Flow Granular-Activated Carbon Heavy-Duty Filter Cartridge (20 Microns)



Free Shipping On orders over $99
Need replacement parts for this unit?
Features:
- Effective taste, odor, and chlorine taste & odor reduction
- Cartridge design ensures that water passes through the entire length of the carbon bed maximizing contact time
- Reduces particles as small as 20 micron in size by mechanical means
- Ideal for high volume applications with flow rates less than 2 gpm (Not recommended for whole house applications)
Product Type: |
Filter Cartridge |
Type: |
Whole House |
Application: |
Point of Entry |
Type: |
Heavy-Duty |
Micron Rating: |
25 |
Flow Rate (GPM): |
3 |
Service Life: |
50 000 Gallons |
Filter Type: |
Granular-Activated Carbon |
Height: |
9-3/4" |
Diameter (Inches): |
4-1/2" |
Reduction Claim: |
Bad Taste & Odor Chlorine Taste & Odor (CTO) |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.