Pros, Join Our TradeMaster Program!
Description
W5CPHD, Pleated Cellulose Polyester Fibers Heavy-Duty Filter Cartridge (5 Microns)

Features:
  • Replaces CP and HFCP Series cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • Minimal unloading and media migration

Read more
Manuals (1)
Specs
Product Type:
Filter Cartridge
Type:
Heavy-Duty
Sediment
Application:
Point of Entry
Material:
Polyester
Filter Type:
Pleated
Material:
Cellulose
Flow Rate (GPM):
20
Micron Rating:
5
Height:
9-3/4"
Diameter (Inches):
4-1/2"
Reduction Claim:
Sediment
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.