WRC25HD20, Radial Flow Granular Activated Carbon Fibers Heavy-Duty Filter Cartridge (25 Microns)
155247-51 WRC25HD20, Radial Flow Granular Activated Carbon Fibers Heavy-Duty Filter Cartridge (25 Microns)



Free Shipping On orders over $99
Need replacement parts for this unit?
Features:
- Ideal for POE (whole house) and other high flow rate applications
- Reduces particles as small as 25 micron in size by mechanical means
- Effectively reduces bad taste and odor and chlorine taste & odor from water
- Recommended for whole house taste and odor filtration
Product Type: |
Filter Cartridge |
Type: |
Whole House |
Application: |
Point of Entry |
Type: |
Heavy-Duty |
Micron Rating: |
25 |
Flow Rate (GPM): |
8 |
Service Life: |
100 000 Gallons |
Filter Type: |
Granular-Activated Carbon |
Material: |
Carbon |
Height: |
20" |
Diameter (Inches): |
4-1/2" |
Reduction Claim: |
Bad Taste & Odor Sediment Chlorine Taste & Odor (CTO) |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.