Pros, Join Our TradeMaster Program!
Description
PCC212, Phosphate Crystal Specialty Filter Cartridge (12 oz.)

Features:
  • Hexametaphosphate Crystals help prevent Lime and Scale deposits
  • Effective for treating corrosion and iron problems
  • Three unique designs to fit multiple applications
  • Variety of media columns and flow rates
  • Manufactured with all FDA grade materials/ul>
    Note: Image may not be actual representation of item.
Hide Description
Specs
Product Type:

Filter Cartridge

Application:

Commercial

Type:

Specialty

Application:

Food Service

HVAC

Type:

Scale Inhibitor

Flow Rate (GPM):

1.5

Filter Type:

Phosphate Crystal

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Lime

Scale

Rust

Iron

Corrosion

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.