PCC218, Phosphate Crystal Specialty Filter Cartridge (18 oz.)
155251-43 PCC218, Phosphate Crystal Specialty Filter Cartridge (18 oz.)



Free Shipping On orders over $99
Need replacement parts for this unit?
Features:
- Hexametaphosphate Crystals help prevent Lime and Scale deposits
- Effective for treating corrosion and iron problems
- Three unique designs to fit multiple applications
- Variety of media columns and flow rates
- Manufactured with all FDA grade materials
Product Type: |
Filter Cartridge |
Application: |
Commercial HVAC Food Service |
Type: |
Specialty Scale Inhibitor |
Flow Rate (GPM): |
2.5 |
Filter Type: |
Phosphate Crystal |
Cartridge Life: |
6 Months |
Max Water Temp (°F): |
100°F |
Height: |
9-3/4" |
Diameter (Inches): |
2-5/8" |
Reduction Claim: |
Corrosion Scale Rust Iron Lime |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.