Pros, Join Our TradeMaster Program!
Description
WS-20, 20" Softening Resin Specialty Filter Cartridge

Features:
  • Convenient cartridge change-out
  • Manufactured with FDA grade softener resin
  • 750 to 4500 grain capacity available (grains as CaCo3)
  • For use in Slim Line, Standard and Big Blue filter housings

Note: Image may not be actual representation of item.
Hide Description
Manuals (1)
Specs
Product Type:

Filter Cartridge

Type:

Water Softener

Application:

Food Service

Type:

Specialty

Filter Type:

Softening Resin

Flow Rate (GPM):

0.75

Size:

20"

Capacity:

1500 Grains

Max Water Temp (°F):

100°F

Height:

20"

Diameter (Inches):

2-5/8"

Reduction Claim:

Scale

Water Hardness

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.