Note: Image may not be actual representation of item.
CRFC-20BB, 20" Radial Flow Carbon Specialty Filter Cartridge (20 Microns)
155967-43 CRFC-20BB, 20" Radial Flow Carbon Specialty Filter Cartridge (20 Microns)

Free Shipping This item ships free
Need replacement parts for this unit?
Note: Image may not be actual representation of item.
Product Type: |
Filter Cartridge |
Application: |
Point of Use |
Type: |
Specialty |
Application: |
Point of Entry |
Type: |
Chloramine Reduction |
Flow Rate (GPM): |
5 |
Micron Rating: |
25 |
Flow type: |
Radial Flow |
Service Life: |
200 000 Gallons |
Max Water Temp (°F): |
125°F |
Height: |
20" |
Diameter (Inches): |
4-1/2" |
Reduction Claim: |
Carbon Fines Sediment Chlorine Taste & Odor (CTO) Chlorine Chloramines |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.