BBFS-222, Three 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)
Hover image to zoom

BBFS-222, Three 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)

SKU:
160168
Rating:
(0)
Q&A:
(0)
BBFS-222, Three 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)
Hover image to zoom
$323.43 each
Backorder
Backorder
Get it Wed, Mar 27 - Wed, Apr 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
90 PSI
Outlet Size icon
1"
Inlet Size icon
1"
Connection Type icon
NPT Connection
Height icon
26-1/2"

Description

BBFS-222, Three 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)

BFS and BBFS Basic Filtration Systems consist of either two or three filter housings, which are mounted in series, a wall-mounting bracket and hardware.

The BFS-201 features two 3/8" NPT low-profile Slim Line Housings in series for installations where space is limited. The BBFS systems consist of a series of large-capacity 1" NPT #20 Big Blue housings allowing for greater cartridge capacities and higher flow rates. All systems are equipped with a pressure relief button to relieve housing pressure during cartridge changes, and are shipped completely pre-assembled, saving valuable installation time.

All filter housings are manufactured of a durable polypropylene, have excellent chemical resistance and are ideal for many residential, commercial and industrial applications.

Features:
  • Multi-housing systems include wall mounting bracket and hardware
  • Available with low-profile Slim Line or large capacity Big Blue housings
  • All systems are shipped completely pre-assembled, saving valuable installation time
  • Cap – Polypropylene
  • Housing – Polypropylene
  • Bracket – Powder coated carbon steel
  • O-Rings – Buna-N
  • Maximum Temperature – 100ºF (37.8ºC)

Note: Image may not be actual representation of item.

Replacement Filter Cartridge Options:

Specs

Product Type:

Filtration System

Application:

Point of Entry

Industrial

Commercial

Residential

Type:

Whole House

Multi-Stage

Flow Rate (GPM):

40

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

26-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Rust

Bad Taste & Odor

Iron

Sediment

Housing Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy