Pros, Join Our TradeMaster Program!
Description
ECP20-20, Pleated Cellulose Polyester Sediment Filter Cartridge (20 Microns)

ECP Series Cartridge endcaps feature a color-coding system for easy identification of micron ratings: tan (1 micron), white (5 micron), blue (20 micron), and yellow (50 micron).

Features:
  • Replaces Pentek CP and HFCP Series Cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers
  • Provides higher wet strength than regular cellulose cartridges
  • Minimal unloading and media migration
  • Nominal 1, 5, 20, 50 micron rating
  • Lengths: 10", 20"

Note: Image may not be actual representation of item.
Hide Description
Manuals (1)
Specs
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Material:

Polyester

Filter Type:

Pleated Cellulose

Flow Rate (GPM):

10

Micron Rating:

20

Max Water Temp (°F):

125°F

Height:

20"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.