Pros, Join Our TradeMaster Program!
Description
CRFC-BB, 10" Radial Flow Carbon Specialty Filter Cartridge (20 Microns)

Note: Image may not be actual representation of item.
Hide Description
Manuals (1)
Specs
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Specialty

Application:

Point of Entry

Type:

Chloramine Reduction

Micron Rating:

25

Flow Rate:

2.5 GPM

Flow type:

Radial Flow

Service Life:

100 000 Gallons

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Carbon Fines

Chloramines

Sediment

Chlorine Taste & Odor (CTO)

Chlorine

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.