Pros, Join Our TradeMaster Program!
Description
WPX100BB97P, Fibrillated String-Wound Polypropylene Sediment Filter Cartridge (100 Microns)

WPX-BB Series Cartridges are manufactured in 10" and 20" lengths and in 4.5" diameters from a durable polypropylene cord that is wound around a rigid polypropylene core. The WPX-BB Cartridges are an economical solution to reduce fine sediment including rust, sand and scale particles.

Features:
  • String-wound design reduces fine sediment from a variety of fluids
  • Bacteria and chemical resistant
  • Economically priced
  • Nominal 5, 10, 25, 50, 100 micron rating
  • Lengths: 10", 20"

Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Product Type:
Filter Cartridge
Type:
Sediment
Application:
Point of Entry
Filter Type:
Fibrillated String-Wound
Material:
Polypropylene
Micron Rating:
100
Flow Rate (GPM):
40
Max Water Temp (°F):
165°F
Height:
9-7/8"
Diameter (Inches):
4-1/2"
Reduction Claim:
Sediment
Scale
Rust
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.