Apply to be a TradeMaster!
Main product image of Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom

Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat (Linen)

SKU:
215BB004.222
Rating:
(0)
Q&A:
(0)
Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom
$511.88 each
Out of Stock
Out of Stock
Get it Wed, Jun 4 - Wed, Jun 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Floor
Product Highlight: Depth (Inches)
26-1/4" Depth
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
18" Width
Product Highlight: Height (Inches)
30-1/4" Height
Product Highlight: Finish
Linen

Description

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • TRADE EXCLUSIVE TANK
    • 10-INCH ROUGH-IN
    • CHAIR-HEIGHT COMFORT Measures 17" tall, including seat, for ease of use compared to standard height. Slight variation in height may occur based on the height of the seat used.
    • ADA COMPLIANT Meets Americans with Disabilities Act requirements for use and accessibility
    • POWERWASH RIM Scrubs the bowl clean with every flush
    • FINISHING TOUCHES Includes color-matched bowl caps and trip lever
    • METAL PARTS Robust metal trip lever and metal shank fill valve
    • DURABLE CONSTRUCTION Made from quality vitreous china for strength and reliability
    • LESS SEAT - Toilet seat is sold separately

Specs

Mount:

Floor

Depth (Inches):

26-1/4"

Gallons Per Flush:

1.6

Series:

Cadet

Material:

Vitreous China

Width (Inches):

18"

ADA:

Yes

Height (Inches):

30-1/4"

Finish:

Linen

Product Type:

Two Piece Toilet

Length (Inches):

26-1/4"

Application:

Residential

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy