Shop Klein Tools
Main product image of Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Compact Chair Height Elongated Toilet Less Seat, 215FA104.021 (Bone)
Magnifying glass
Hover image to zoom

Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Compact Chair Height Elongated Toilet Less Seat, 215FA104.021 (Bone)

SKU:
215FA104.021
Rating:
(0)
Q&A:
(0)
Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Compact Chair Height Elongated Toilet Less Seat, 215FA104.021 (Bone)
Magnifying glass
Hover image to zoom
$613.18 each
Out of Stock
Out of Stock
Get it Tue, Jun 3 - Tue, Jun 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
18" Width
Product Highlight: Length (Inches)
28-1/4" Length
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
30-3/8" Height
Product Highlight: Shape
Elongated

Description

Features:
  • Combination bowl and tank, less seat
  • Space saving elongated bowl fits in the space of a round front
  • 12" (305 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Trade specific tank
  • Metal trip lever
  • Metal shank fill valve
  • Includes EZ-Install Tools;EverClean Antimicrobial Surface;16-1/2" (419 mm) rim height for accessible application;2-1/8" (54 mm) fully glazed trapway;9" x 8" (229 x 203 mm) water surface area;3" (76 mm) flush valve;Five-year warranty

Specs

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Width (Inches):

18"

Length (Inches):

28-1/4"

ADA:

Yes

Mount:

Floor

Series:

Cadet

Application:

Residential

Material:

Vitreous China

Height (Inches):

30-3/8"

Shape:

Elongated

Depth (Inches):

28-1/4"

Finish:

Bone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy