Pros, Join Our TradeMaster Program!
Description
Amtrol 60 EXTROL Expansion Tank, 7.6 Gallon

Features:
  • For use with closed hydronic heating and cooling systems
  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Maximum working pressure: 100 psig
  • Maximum operating temperature: 240ºF
Read more
Specs
Tank Volume:
7.6 Gallons
Warranty:
5-Year Limited Warranty
Diameter (Inches):
11"
Height:
23"
Max Accepted Volume:
2.5 Gallons
Application:
Heating
Max Pressure (PSI):
100
Thread Type:
Male
Max Temp (F):
240°F
Precharged PSI:
12 psi
Thread Size:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    43 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.