Pros, Join Our TradeMaster Program!
Description
For five decades, Extrol has been the world's leading expansion tank. EXTROL was designed to control system pressure and help reduce energy consumption of heating and circulating operations.

Features:
  • Maximum working pressure of this specific model is 125 psig
  • Proven diaphragm design since 1954
  • Designed and constructed per ASME Section VIII, Division 1 standards
  • Factory pre-charged to 12 psig
  • Maximum operating temperature is 240°F

This model does NOT come with saddles.
Read more
Manuals (2)
Specs
Tank Volume:
33.6 Gallons
Application:
Heating
ASME:
Yes
Max Accepted Volume:
11.3 Gallons
Max Temp (F):
240°F
Max Pressure (PSI):
125
Precharged PSI:
12 psi
Connection Size:
1/2"
Height (Inches):
45"
Length (Inches):
16"
Weight (lbs):
98 lbs
Connection Type:
NPTF
Warranty:
5-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.