Pros, Join Our TradeMaster Program!
Description
AX-80V Extrol Expansion Tank (44.5 Gallon Volume, 125 PSI)

Product Details:
  • For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems
  • Fixed Butyl/EPDM Diaphragm: Industry's Thickest
  • Factory Pre-Charge: 12 PSIG
  • Max. Operating Temperature: 240° F
  • Meets all ASME Section VIII, Division 1 Code Standards
  • 1-Year Limited Warranty

Specifications:
  • ANSI Specifications: ANSI 61
  • ASME Specifications: ASME Section VIII, Division 1
  • Application: Commercial
  • Capacity: 44.5 gal
  • Collection: Extrol® AX Series
  • Color Finish: Red
  • Color Finish Category: Reds
  • Diameter: 24 in
  • End Connection 1: FNPT
  • End Connection Location: Top
  • End Connections: FNPT
  • Fitting Size 1: 1 in
  • Fitting Sizes: 1 in
  • Height: 29 in
  • Lead Law Compliant: Yes
  • Material: Malleable Iron
  • Maximum Pressure: 125 psi
  • Maximum Temperature: 240
  • NSF Certified: Yes
  • NSF Specifications: NSF 61
  • Type: AAX80V
  • Weight: 155
Read more
Specs
Tank Volume:
44.5 Gallons
Application:
Heating
ASME:
Yes
Max Temp (F):
240°F
Max Pressure:
125 psi
Precharged PSI:
12 psi
Height (Inches):
29"
Weight (lbs):
155 lbs
Connection Type:
NPTF
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.