Apply to be a TradeMaster!
4 Gal Reverse Osmosis Storage Tank, 5 psi (White)
Hover image to zoom

4 Gal Reverse Osmosis Storage Tank, 5 psi (White)

Brand:
Amtrol
SKU:
141S344
Rating:
(0)
Q&A:
(0)
4 Gal Reverse Osmosis Storage Tank, 5 psi (White)
Hover image to zoom
$330.88 each
Backorder
Backorder
Get it Fri, Apr 21 - Fri, May 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Tank Volume icon
4 Gallons
Connection Size icon
1/4" Connection
Color icon
White

Description

Amtrol invented the pre-pressurized water storage tank over 50 years ago and they are still considered the standard of the industry. These tanks feature a polypropylene liner and butyl diaphragm to prevent water from making contact with the metal tank for cleaner, fresher, better tasting water. All Amtrol RO tanks are manufactured in the USA at our ISO 9001:2008 registered facilities

Features
  • Provide water storage in reverse osmosis water systems.
  • Meet the most demanding specifications for potable water.
  • Reliable diaphragm vs. bladder design.
  • Individually tested for safety.
  • Available with Pro-Access® stainless steel system connection.

Specs

Tank Volume:

4 Gallons

Connection Size:

1/4"

Color:

White

Precharged PSI:

5

Max Pressure (PSIG):

100

Max Operating Temp:

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy