Pros, Join Our TradeMaster Program!
Description
THERM-X-TROL ASME FEATURES
  • #1 choice of Professional Installers in USA
  • Safest and most cost effective way to control Thermal Expansion
  • Easy to install
  • The Innovator of Thermal Expansion Control in Closed Potable Hot Water Systems
  • Recognized Industry Leader in Quality, Design, Manufacturing, Delivery and Service
  • Designed, constructed, and tested per ASME section VIII, Division 1 standards
The THERM-X-TROL is designed to provide control of maximum system pressures at a level below the relief valve setting. It also provides an additional space in the system to accommodate the increased volume of water created by thermal expansion, returning it to the system when hot water delivery is demanded. Maximum pressure is kept well below the relief valve setting by the THERM-X-TROL, with its pre-charged air cushion that is separated from system water. The relief valve does not open, therefore "spillage" is eliminated.

Closed Potable Hot Water System with THERM-X-TROL Expanded (heated) water is absorbed by THERM-X-TROL which means:
  • Water heater and fixtures are protected
  • Eliminates BTU and water waste, saving money and energy
  • No dangerous pressure build-up in the system
  • Relief valves will not be triggered
  • Potential safety hazard reduced
Read more
Specs
Application:
Plumbing
Tank Volume:
14 Gallons
Max Accept. Factor:
0.64
Size:
3/4"
Connection Type:
Threaded
Max Pressure (PSI):
150
Temperature Range (F):
200°F MAX
Diameter (Inches):
16-1/4"
Height (Inches):
19.32"
Weight (lbs):
84 lbs
Material:
Steel
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.