Pros, Join Our TradeMaster Program!
Description
StorageMate is the newest addition to the world famous line of AMTROL hot water tanks. It increases your hot water storage capacity when it's used with tankless coils or your existing water heater. It's the perfect addition to homes and businesses that require large amounts of readily available hot water for applications like whirlpool baths, hot tubs, dishwashers and laundry machines.

Features
  • Immediately enhances existing hot water storage system
  • Instantly increases the amount of usable hot water
  • Simple to install
  • Dense urethane foam insulation provides efficient and economical hot water storage
  • Ideal for residential and commercial use
  • Hide Description
    Manuals (3)
    Specs
    Capacity (Gallons):

    80

    Length:

    66"

    Diameter (Inches):

    26"

    Working Pressure (PSI):

    150 psi

    Weight (lbs):

    156 lbs

    Cold Water Inlet (NPTM):

    1"

    Hot Water Outlet (NPTF):

    1"

    Color:

    Blue

    ×

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.