BTU Input: | 40000 |
---|---|
Material: | 316-L Stainless Steel |
Capacity (Gallons): | 60 |
Cold Water Inlet (NPTM): | 1" |
Height (Inches): | 54" |
Hot Water Outlet (NPTF): | 1" |
Diameter (Inches): | 26" |
Weight (lbs): | 170 lbs |
Warranty: | Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts |
Boiler Supply: | 3/4" |
Boiler Return: | 3/4" |
Boiler Connection: | NPTM |
Color: | Blue |
Application: | Plumbing |